Codelocks Mech Narrow Stile Latch Lockset, CL465, Key Cyl Locks, Code Free/Passage, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:Internal and external aluminium doors Mechanical narrow stile medium duty lock Lever handle (standard) lock for doors hung on the left or right Complete with cams and threaded cylinder Designed as a retrofit for Adams Rite 4510 lockcase or similar style ANSI round cylinder Supplied with random code commencing with the "C" clear button 13 buttons provide over 8,000 possible combinations which can be entered in any sequence
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-9/16 in |
| Depth | 7-1/4 in |
| Height | 5-9/16 in |
| Weight | 5 lbs |
| Door Thickness | 1-3/4 - 2-3/16 in |
Product Details
| Applicable Materials | Narrow Stile Glass |
| Max User Codes | 8191 |
| Material | Zinc Alloy |
| Brand | Codelocks |
Warranty
| Warranty | Lifetime Limited |