Codelocks ANSI Grade 2 Mechanical Lockset, CL610BB-BS, EZ Code Change, Dual Key Pads, Silver Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:Quick code change allows on door code change in seconds Tubular mortice latch Outside lever handle retracts the latch after correct code is entered Spring loaded latchbolt locks automatically when door is closed Internal doors and external doors Mechanical codelock Supplied with a random code commencing with the "C" clear button
PRICE
$799.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-5/16 in |
| Depth | 9 in |
| Height | 7-1/4 in |
| Weight | 10 lbs |
| Door Thickness | 1-3/8 - 2-1/2 in |
Product Details
| Max User Codes | 8191 |
| Material | Zinc Alloy |
| For Use With | Standard Doors |
| Brand | Codelocks |
Warranty
| Warranty | Lifetime Limited |