Take 15% off your entire order!

Offer applied at checkout

Don Jo 75-CW-PB Wrap Around For Installing the Marks Levers, 4-3/4"x5-1/2", Polish Brass

Don Jo 75-CW-PB Wrap Around For Installing the Marks Levers, 4-3/4"x5-1/2", Polish Brass

Item #: WBB1723215

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.95 up to 32% OFF

Minimum Quantity: 5

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 75-CW-PB Wrap Around For Installing the Marks Levers, 4-3/4"x5-1/2", Polish Brass

Don-Jo Mfg Wrap Around Polished Brass. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES4-3/4
  • WIDTH INCHES4-3/4
  • HEIGHT INCHES5-1/2
  • GAUGE22 (.032)
  • COLOR FINISHPolished Brass
  • DOOR THICKNESS INCHES1-3/4
  • BACKSET INCHES2-3/4
  • CONSTRUCTION (BODY)Brass
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • DESCRIPTIONWrap Around For Installing the Marks Levers
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER75-CW-PB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo 5K-CW-PB Wrap Around For Installing the Marks Levers, 2-3/4"Backset, Polish Brass

Item #: B1723627

Not Yet Rated

Usually ships in 10 to 13 days

$12.25

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 75-CW-PB Wrap Around For Installing the Marks Levers, 4-3/4"x5-1/2", Polish Brass

Don Jo 75-CW-PB Wrap Around For Installing the Marks Levers, 4-3/4"x5-1/2", Polish Brass

Item #: WBB1723215

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant