discount codeFree shipping over 300

Applied at checkout

Don Jo 75-CW-S Wrap Around For Installing the Marks Levers, 4-3/4"x5-1/2", Stainless Steel

Don Jo 75-CW-S Wrap Around For Installing the Marks Levers, 4-3/4"x5-1/2", Stainless Steel

Item #: WBB1723216

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.95 up to 31% OFF

Minimum Quantity: 5

Price: $11.75

Quantity

Popular item in this category

Customers Also Viewed

Don Jo 75-CW-S Wrap Around For Installing the Marks Levers, 4-3/4"x5-1/2", Stainless Steel

Don-Jo Mfg Wrap Around Stainless Steel. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES4-3/4
  • WIDTH INCHES4-3/4
  • HEIGHT INCHES5-1/2
  • GAUGE22 (.032)
  • COLOR FINISHStainless Steel
  • DOOR THICKNESS INCHES1-3/4
  • BACKSET INCHES2-3/4
  • CONSTRUCTION (BODY)Stainless Steel
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • DESCRIPTIONWrap Around For Installing the Marks Levers
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER75-CW-S
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

5 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 75-CW-S Wrap Around For Installing the Marks Levers, 4-3/4"x5-1/2", Stainless Steel

Don Jo 75-CW-S Wrap Around For Installing the Marks Levers, 4-3/4"x5-1/2", Stainless Steel

Item #: WBB1723216

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top