Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

Leverset W/ 2 Step Rose Passage Set - Polished Chrome - Pkg Qty 2

Leverset W/ 2 Step Rose Passage Set - Polished Chrome - Pkg Qty 2

Item #: WBB279661

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$91.95 ea.

Price: $183.90 / Pkg of 2

Save $9.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leverset w/ 2 Step Rose Passage Set - Polished Chrome

UL listed, ADA approved Grade 2 barrier-free leverset is ready for all ADA and other needs. The customer may provide the lock cylinder and key. Leverset meets ANSI A156.2 Series 4000 Grade standards and more than fulfill ADA requirements. The ANSI Series 4000 standard exceeds 400,000 operating cycles. S. Parker leverset features and functions include: Single step roses. Cold rolled steel housing. Reversible, non-handed. Fits doors from 1-3/8" to 1-3/4" thick. 2-3/4" backset UL listed latch bolt. Standard for all functions. 2-3/8" BS available upon request. 1-1/4" x 4-7/8" ANSI strike. Standard for all leversets, all functions. 6 pin solid brass SC-1 ILCO #1145 keyway, keyed to 5 pins. 2 keys. Separate lever spring mechanisms help prevent sag. 1/2" throw solid brass latch-bolt, UL listed, three hour fire rated. Full 5" long handles on all levers in all functions. Accepts Lori 1539/1590; ILCO 7035; DOM 1x5HT Medeco 20-200A1 or ASSA cylinder plugs. Convertible Posts Polished Chrome Finish.

Product Specifications

  • SERIESSL7160
  • COLOR FINISHPolished Chrome
  • GRADE2
  • APPROVALS OR CERTIFICATIONSUL Listed
  • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
  • LATCHUL
  • BACKSET INCHES2-3/4
  • KEY QUANTITY2
  • STRIKEANSI
  • PACKAGE QUANTITY2
  • BRANDS. Parker Hardware
  • DESCRIPTIONPassage Set
  • MANUFACTURERS PART NUMBERSL7160N26
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leverset W/ 2 Step Rose Passage Set - Dull Chrome 2-3/8" Bs - Pkg Qty 2

Item #: WBB279661

Not Yet Rated

Usually ships in 3 to 6 days

$167.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leverset W/ 2 Step Rose Passage Set - Polished Chrome - Pkg Qty 2

Leverset W/ 2 Step Rose Passage Set - Polished Chrome - Pkg Qty 2

Item #: WBB279661

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top