Take 15% off your entire order!

Offer applied at checkout

Prime-Line C 1186 Sliding Door Handle Set, Wood Handle, Trimview

Prime-Line C 1186 Sliding Door Handle Set, Wood Handle, Trimview

Item #: WBB2234237

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.75 up to 3% OFF

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line C 1186 Sliding Door Handle Set, Wood Handle, Trimview

Diecast inside pull with wood handle, complete with extruded aluminum outside pull. Designed for Trimview and other manufactures.

Product Specifications

  • WEIGHT LBS0.95
  • COLOR FINISHSilver
  • CONSTRUCTION (BODY)Aluminum
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONSliding Door Handle Set Wood Handle Trimview
  • MANUFACTURERS PART NUMBERC 1186
  • TYPEPatio Door Handles
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line C 1316 Sliding Door Handle Set, Wood Handle, White Diecast, Keyed

Item #: B2234990

Not Yet Rated

Out of stock, expected on or around 11/01/2020

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line C 1186 Sliding Door Handle Set, Wood Handle, Trimview

Prime-Line C 1186 Sliding Door Handle Set, Wood Handle, Trimview

Item #: WBB2234237

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant