Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LockeyUSA

Model # :WBB2224367

MPN #: C150WH

Lockey C150 Mechanical Keyless Surface Mount Hook Bolt Lock for Sliding Door, White

Product Description
Lockey C150 Mechanical Keyless Surface Mount Hook Bolt Lock for Sliding Door, White

Features:
  • Mechanical, keyless push-button lock
  • Lifetime mechanical warranty
  • Keyless entry hook bolt
  • Low Profile
  • Ideal for light-duty applications
  • Easy to change code
  • Suitable for both indoor and outdoor use
  • Marine Grade Finish available
  • Compatible with C-25 Pull Handle (C-25 pull handle not available in BB or MG finish)
  • Ideal for cabinets, sliding glass doors, closets, lockers, bi-fold doors and more
PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/8 in
Depth1-3/4 in
Height5 in
Fits Door Thickness1-1/4 to 2 in
Max Door ThicknessUp To 5 Thick With Extension Kit in

Product Details

Max User Codes1
ColorWhite
ResistanceFull Weather Proof
Handle TypeThumb Turn
MaterialZinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Manufacturers Part NumberC150WH
BrandLockeyUSA

Compliance & Certifications

CertificationsUL Listed