Prime-Line® Sliding Door Pull, 6-1/2" HC, Wood Handle, Diecast, Black, C 1190
Write a Review
|
Questions & Answers (0)
Product Description
Patio door pull with hardwood handle and black mounting posts.
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 in |
| Height | 9 in |
| Weight | 0.4 lbs |
| Hole Center | 6-1/2 in |
Product Details
| Material | Aluminum/Wood |
| Color | Brown |
| Handle Type | Surface Mount |
| Brand | Prime-Line Products |