Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prime-Line GD 12152 Ferrules and Stops, 5/32-Inch, Aluminum,(Pack of 2)

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Prime-Line GD 12152 Ferrules and Stops, 5/32-Inch, Aluminum,(Pack of 2)

Item #: WBB2234207

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1.79 Save up to 8%
Price: $ 1.65
Product Information
Customer Review
Product Q&A
Prime-Line GD 12152 Ferrules and Stops, 5/32-Inch, Aluminum,(Pack of 2)

These cable ferrules are constructed from aluminum. The stops finish off end of your cable or can be used as a stopping point at any location on the cable. They are used to clamp cable loops into fixed position.

Product Specifications

    • COLOR FINISHSilver
    • DESCRIPTIONFerrules and Stops 5/32-Inch Aluminum
    • MANUFACTURERS PART NUMBERGD 12152
    • WEIGHT LBS0.04
    • CONSTRUCTION (BODY)Aluminum
    • TYPEGarage Door
    • PACKAGE QUANTITY2
    • BRANDPrime-Line Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed