This item is Prime-Line Safety Cables 8' Used For Hardware, Door, Gate & Window Hardware Accessories. The product is manufactured in China.
Prime-Line GD 52102 8' Prime-Line Safety Cables
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
Product Details
| Type | Garage Door |
| Body Material | Steel |
| Package Quantity | 2 |
| Description | 8' Safety Cables |
| Color | Silver |
| Manufacturers Part Number | GD 52102 |
| Brand | Prime-Line Products |