Take 15% off your entire order!

Offer applied at checkout

Prime-Line GD 52189 Pulley with 2 Straps and Axle Bolts, 3-Inch Diameter,(Pack of 2)

Prime-Line GD 52189 Pulley with 2 Straps and Axle Bolts, 3-Inch Diameter,(Pack of 2)

Item #: WBB2234956

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.99 up to 7% OFF

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line GD 52189 Pulley with 2 Straps and Axle Bolts, 3-Inch Diameter,(Pack of 2)

This pulley and strap is constructed from heavy duty galvanized steel. It features a case hardened steel race and comes factory lubricated. It can be used at stationary or spring pulley positions.

Product Specifications

  • WEIGHT LBS0.92
  • COLOR FINISHSilver
  • CONSTRUCTION (BODY)Steel
  • PACKAGE QUANTITY2
  • BRANDPrime-Line Products
  • DESCRIPTIONPulley with 2 Straps and Axle Bolts 3-Inch Diameter
  • MANUFACTURERS PART NUMBERGD 52189
  • TYPEGarage Door
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 6690 Closet Door Roller with 1-3/16-Inch Round Edge Nylon Wheel,(Pack of 2)

Item #: B2234995

Not Yet Rated

Usually ships in 16 to 19 days

$17.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line GD 52189 Pulley with 2 Straps and Axle Bolts, 3-Inch Diameter,(Pack of 2)

Prime-Line GD 52189 Pulley with 2 Straps and Axle Bolts, 3-Inch Diameter,(Pack of 2)

Item #: WBB2234956

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant