Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prime-Line M 6014 Shower Door Catch, Nylon Tip, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

Prime-Line M 6014 Shower Door Catch, Nylon Tip, Stainless Steel

Item #: WBB2234152

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.29 Save up to 7%
Price: $ 2.12
Product Information
Customer Review
Product Q&A
Prime-Line M 6014 Shower Door Catch, Nylon Tip, Stainless Steel

One latch assembly, two No. 8 x 3/8" Phillips binder head sheet metal screws; Stainless steel housing, nylon tip, adjustable for hinged shower doors; Carded.

Product Specifications

    • COLOR FINISHSilver
    • DESCRIPTIONShower Door Catch Nylon Tip Stainless Steel
    • MANUFACTURERS PART NUMBERM 6014
    • WEIGHT LBS0.05
    • CONSTRUCTION (BODY)Steel
    • TYPETub & Shower
    • PACKAGE QUANTITY1
    • BRANDPrime-Line Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!