No more guesswork about Drain Seal effectiveness Clear drain seals allow you to quickly see if spills are entering the drain through cracks in the surface, imperfections in the grating or other irregularities that can break the seal. The clear material provides an unobstructed view of covered drains enabling responders to make sure a complete seal is made. They are ideal for emergency response plans, spill kits, SPCC or stormwater management programs. Reinforcing mesh is "sandwiched" between layers of polyurethane increasing durability and resistance to tearing. Unique urethane construction allows the pad to deform and seal off most drains and temporarily "seals" to any smooth surface. It is reusable if it hasn't been exposed to a chemical that has caused degradation. It can be cleaned usually with soap and water. Not recommended for long-term use. Helps comply with SPCC and NPDES. Made in the USA.
UltraTech 2203 Ultra-Drain Seal®, Clear, Square, 42" x 42"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 42 in |
| Width | 42 in |
| Weight | 23 lbs |
| Thickness | 0.4 in |
Product Details
| Type | Square |
| Country of Origin | UNITED STATES |
| Material | Polyurethane |
| Color | Clear |
| Manufacturers Part Number | 2203 |
| Brand | UltraTech |
Related Products
The Ultra-Berm Builder®, Plus Model has the versatility of the standard model but the additional ruggedness and mounting option for a more permanent installation that can be driven over. Product Highlights Create permanent containment on concrete, asphalt and most sealed areas Heavy-duty, 40-ounce, vinyl-coated fabric can withstand traffic from trucks, forklifts and other vehicles Open-cell foam core compresses to approximately 1/4" when driven over and springs back to shape when vehicles pass Secures to the floor with sealant (not included) and is reinforced with pre drilled aluminum ...
Urethane plugs keep spills out of drains. A simple yet effective spill response solution for drains of almost any size. The pliable material quickly seals off drain holes and prevents fuel and chemical spills from getting any further into the drainage or stormwater system. The Ultra-Drain Plug® is manufactured with a flexible polyurethane material that resists oil, water and most aggressive chemicals. Its tapered design makes it easy to securely wedge into standard drains to prevent contaminants from entering. It is safety orange color. The 8" length eyebolts are removable, allowing ...
UltraTech® Ultra-Berm Builder Kit, 8640 Build a barrier around machinery or equipment that is permanently mounted or cannot easily be moved or wherever a berm wall is needed Component system provides flexibility to create a semi-permanent, high-visibility custom barrier. Durable, vinyl covering resists oils, coolants and most chemicals. Cut to length and secure to floor with included sealant, then seal seams with the vinyl adhesive. Economical containment for leaks and spills around machinery and equipment - no need to build expensive cement or angle iron curbs. High-visibility yellow ...
Urethane plugs keep spills out of drains. A simple yet effective spill response solution for drains of almost any size. The pliable material quickly seals off drain holes and prevents fuel and chemical spills from getting any further into the drainage or stormwater system. The Ultra-Drain Plug® is manufactured with a flexible polyurethane material that resists oil, water and most aggressive chemicals. Its tapered design makes it easy to securely wedge into standard drains to prevent contaminants from entering. It is safety orange color. The 8" length eyebolts are removable, allowing ...
The Ultra-Berm Builder®, Plus Model has the versatility of the standard model but the additional ruggedness and mounting option for a more permanent installation that can be driven over. Product Highlights Create permanent containment on concrete, asphalt and most sealed areas Heavy-duty, 40-ounce, vinyl-coated fabric can withstand traffic from trucks, forklifts and other vehicles Open-cell foam core compresses to approximately 1/4" when driven over and springs back to shape when vehicles pass Secures to the floor with sealant (not included) and is reinforced with pre drilled aluminum ...