Take 15% off your entire order!

Offer applied at checkout

Prime-Line M 6098 Towel Bar Bracket and Finger Pull

Prime-Line M 6098 Towel Bar Bracket and Finger Pull

Item #: WBB2234615

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line M 6098 Towel Bar Bracket and Finger Pull

This towel bar bracket is constructed from diecast and comes plated in chrome. It fits a 7/16in. x 11/16in. towel bar. Comes complete with fasteners for a quick and easy installation.

Product Specifications

  • WEIGHT LBS0.29
  • COLOR FINISHChrome
  • CONSTRUCTION (BODY)Diecast
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONTowel Bar Bracket and Finger Pull
  • MANUFACTURERS PART NUMBERM 6098
  • TYPETub & Shower
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 6690 Closet Door Roller with 1-3/16-Inch Round Edge Nylon Wheel,(Pack of 2)

Item #: B2234995

Not Yet Rated

Usually ships in 16 to 19 days

$17.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line M 6098 Towel Bar Bracket and Finger Pull

Prime-Line M 6098 Towel Bar Bracket and Finger Pull

Item #: WBB2234615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant