Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prime-Line M 6111 Shower Door Bottom Guide, Clear Acrylic

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

Prime-Line M 6111 Shower Door Bottom Guide, Clear Acrylic

Item #: WBB2234183

Sold By: globalindustrial.com

Expected ship date 05/18/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.19 Save up to 8%
Price: $ 2.94
Product Information
Customer Review
Product Q&A
Prime-Line M 6111 Shower Door Bottom Guide, Clear Acrylic

This clear acrylic bottom guide is used on sliding tub enclosures. The guide separates your doors and allows for free motion. Easily fits a 9/16 in. rail. Used by several shower door manufacturers.

Product Specifications

    • COLOR FINISHClear
    • DESCRIPTIONShower Door Bottom Guide Acrylic
    • MANUFACTURERS PART NUMBERM 6111
    • WEIGHT LBS0.06
    • CONSTRUCTION (BODY)Acrylic
    • TYPETub & Shower
    • PACKAGE QUANTITY1
    • BRANDPrime-Line Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed