Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prime-Line M 6150 Cabinet Door Pull

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

Prime-Line M 6150 Cabinet Door Pull

Item #: WBB2234133

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.59 Save up to 6%
Price: $ 9.00
Product Information
Customer Review
Product Q&A
Prime-Line M 6150 Cabinet Door Pull

This is a Tub and Shower Door Clear Acrylic pull; self adhesive; used on cabinet, shower and tub enclosure sliding doors.

Product Specifications

    • COLOR FINISHSilver
    • DESCRIPTIONCabinet Door Pull
    • MANUFACTURERS PART NUMBERM 6150
    • WEIGHT LBS0.04
    • CONSTRUCTION (BODY)Acrylic
    • TYPETub & Shower
    • PACKAGE QUANTITY1
    • BRANDPrime-Line Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!