Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prime-Line M 6177 Shower Door Bottom Guide Assembly,(Pack of 2)

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

Prime-Line M 6177 Shower Door Bottom Guide Assembly,(Pack of 2)

Item #: WBB2234123

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.79 Save up to 8%
Price: $ 3.49
Product Information
Customer Review
Product Q&A
Prime-Line M 6177 Shower Door Bottom Guide Assembly,(Pack of 2)

This is a Tub and Shower Door Plastic bottom guide. It is for sliding tub enclosure doors. It fits 1/2 thick door rails and can be used by several shower door manufacturers.

Product Specifications

    • COLOR FINISHWhite
    • DESCRIPTIONShower Door Bottom Guide Assembly
    • MANUFACTURERS PART NUMBERM 6177
    • WEIGHT LBS0.04
    • CONSTRUCTION (BODY)Plastic
    • TYPETub & Shower
    • PACKAGE QUANTITY2
    • BRANDPrime-Line Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!