Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D L-Shaped Door Bottom W/Drip Cap, 06098, Brite Gold, 36"

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

M-D L-Shaped Door Bottom W/Drip Cap, 06098, Brite Gold, 36"

Item #: WBB968701

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($33.75)

List Price: $17.06 Save up to 34%
Price: $11.25
Product Information
Customer Review
Product Q&A
M-D's L-Shaped Door Bottom with Drip Cap fits both 1-3/8" and 1-3/4" doors. Seals between bottom of door and threshold to block out air and moisture. Slotted fastener holes allow easy installation and adjustment.

Documents are in PDF format

Product Specifications

    • MANUFACTURER'S PART NUMBER06098
    • DEPTH INCHES1-3/8
    • COLOR FINISHBrite Gold
    • DESCRIPTIONL-Shaped Door Shoe W/Drip Cap
    • WIDTH INCHES36
    • HEIGHT INCHES1-3/32
    • INCLUDESScrews
    • MATERIALAluminum w/ Vinyl Seal
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!