Pemko Aluminum Saddle Threshold 36"L x 4"W, 1/4"H, Mill Aluminum - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Pemko 270ASaddle Threshold with a 4 Inch Width and 1/4 Inch Height in Mill Finish Aluminum.
PRICE
$125.85 Sold in packages of 3 / $41.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 1/4 in |
| Weight | 2 lbs |
Product Details
| Interior or Exterior Use | Both |
| Material | Aluminum |
| Package Quantity | 3 |
| Description | Aluminum Saddle Threshold |
| Color | Mill Aluminum |
| Manufacturers Part Number | 270A36 |
| Grade | Standard |
| Brand | Pemko |