M-D Kerf Style Replacement Door Bottom W/Vinyl Fins, 67967, Brown , 35-3/4"
|
Questions & Answers (0)
Product Description
Replacement door bottom with vinyl fins. This model fits a variety of entry doors with kerf slots cut in door. Slides into pre-existing kerfs 7/8" wide on the bottom of the door.
PRICE
$12.75
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-3/4 in |
| Depth | 1-3/4 in |
| Height | 5/8 in |
Product Details
| Material | Vinyl |
| Description | Kerf Style Replacement Door Bottom W/Vinyl Fins |
| Color | Brown |
| Manufacturers Part Number | 67967 |
| Brand | M-D Building Products |