Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Low Bumper Threshold, 08599, 36", Silver

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

M-D Low Bumper Threshold, 08599, 36", Silver

Item #: WBB968780

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($28.50)

List Price: $15.14 Save up to 37%
Price: $9.50
Product Information
Customer Review
Product Q&A
M-D's low bumper style threshold with built in vinyl seal made with heavy duty aluminum and vinyl design assures years of protection from the elements. Installing a threshold will help to seal out drafts from the bottom of your door. Helps make your home more energy efficient.

Product Specifications

    • LENGTH FEET3
    • MANUFACTURER'S PART NUMBER08599
    • COLOR FINISHSilver
    • LENGTH INCHES36
    • DESCRIPTIONLow Bumper Threshold
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES3/4
    • INCLUDESScrews
    • MATERIALAluminum w/ Vinyl Seal
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!