Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D U-Shaped Door Bottom W/Drip Cap, 06114, Silver, 36"

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

M-D U-Shaped Door Bottom W/Drip Cap, 06114, Silver, 36"

Item #: WBB968699

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($27.60)

List Price: $14.48 Save up to 36%
Price: $9.20
Product Information
Customer Review
Product Q&A
36" U-Shaped Aluminum Drip Cap And Door Bottom with vinyl seal. Screws included. For use with saddle threshold. Fits 1-3/8" doors. Diverts rainwater away from door. Designed to be used with smooth top thresholds to seal out drafts from the bottom of your door.

Documents are in PDF format

Product Specifications

    • MANUFACTURER'S PART NUMBER06114
    • DEPTH INCHES1-3/8
    • COLOR FINISHSilver
    • DESCRIPTIONU-Shaped Door Shoe W/Drip Cap
    • WIDTH INCHES36
    • HEIGHT INCHES1-5/8
    • INCLUDESScrews
    • MATERIALAluminum w/ Vinyl Seal
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!