x

Take 15% off your entire order!

Offer applied at checkout

Waterhog Classic Carpet Tile 21957716000, Diagonal, 18"L X 18"W X 7/16"H, Medium Grey, 10-PK

Waterhog Classic Carpet Tile 21957716000, Diagonal, 18"L X 18"W X 7/16"H, Medium Grey, 10-PK

Item #: WBB970629

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Dark Brown
  • Evergreen
  • Charcoal
  • Medium Grey

Medium Grey

$220.00 up to 38% OFF

Price: $136.95

Save $6.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Waterhog Classic Carpet Tile 21957716000, Diagonal, 18"L X 18"W X 7/16"H, Medium Grey, 10-PK

24 oz anti-static, 100% polypropylene Fiber system w/ SBR rubber backing

Product Specifications

  • WIDTH INCHES18
  • PACKAGE QUANTITY10
  • THICKNESS INCHES7/16
  • SERIESWaterhog Classic
  • BRANDM+A Matting
  • PATTERNDiagonal
  • COLOR FINISHMedium Grey
  • LENGTH INCHES18
  • MANUFACTURERS PART NUMBER21957716000
  • CONSTRUCTION24 Oz 100 Percent Polypropylene Fiber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waterhog Classic Carpet Tile 21957716000, Diagonal, 18"L X 18"W X 7/16"H, Medium Grey, 10-PK

Waterhog Classic Carpet Tile 21957716000, Diagonal, 18"L X 18"W X 7/16"H, Medium Grey, 10-PK

Item #: WBB970629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant