Waterhog Eco Premier Carpet Tile 22157214000, Geometric, 18"L X 18"W X 1/4"H, Southern Pine, 12-PK
30 oz 100% post-Consumer recycled PET Polyester fiber derived from used plastic bottles for the face with SBR rubber backing. 18"x18" tiles. Permanent rubber reinforced bi-level face will not crush. Provides years of superior dirt and moisture collection.
WaterHog® Max Premier Carpet Tile, Geometric, 18"L X 18"W X 1/4"H, Southern Pine, 12-PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Thickness | 1/4 in |
Product Details
| Color | Gray |
| Surface Material | PET |
| Series | Waterhog Eco Premier |
| Backing Material | Rubber |
| Pattern | Geometric |
| Material | 30 Oz 100 Percent post-consumer recycled PET Polyester Fiber derived from used plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | 22157214000 |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited |