Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Carpet Tack Strip, 75320, 49"L, W/California Regulation Nails
See all 81 items in product family

M-D Carpet Tack Strip, 75320, 49"L, W/California Regulation Nails

Item #: WBB968966

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.62
Product Information
Customer Review
Product Q&A
M-D Carpet Tack Strip, 75320, 49"L, W/California Regulation Nails

M-D Building Products makes all accessories required for your carpet or floor trim installation. This carpet tack strip comes with fasteners matching California regulation requirements.

Product Specifications

    • COLOR FINISHUnfinished
    • LENGTH INCHES49
    • MANUFACTURERS PART NUMBER75320
    • DESCRIPTIONCarpet Tack Strip
    • WIDTH INCHES1-1/2
    • COMES WITHCalifornia Regulation Nails
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!