Flooring Screws
Brand
Package Quantity
Length
Size
Color
Price
Related Products
#8 x 3" Phillips Bugle Head Drywall Screw - Steel - Partial Thread - Coarse - Pkg of 50 lbs (Approx. 4450 pcs) Bugle head drywall screws prevent tearing. Phosphate coating helps resist corrosion, and a phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials. Counts are approximate
Coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.
8X3 Phillips Flat Head with Nibs Deep Thread Wood Screw with Type 17 Point Black Ox. Type-17 used in decking materials including woods with medium density and composite materials. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Brass Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation and are manufactured from solid brass for corrosion resistance. When working with wood screws it is suggested that a pilot hole slightly smaller than the diameter of the fastener be used to prevent materials from splitting. Special Features: Provides a Flush Surface, Aggressive Threads, High Degree of Grip Strength, Rust Resistant ...
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting. Add to submittal Special Features: Provides a Flush Surface, Aggressive Threads, High Degree of Grip Strength, Zinc Plated Material : Carbon Steel Applications: Plywood, Lumber, ...