Take 15% off your entire order!

Offer applied at checkout

Pawling® CGPFT-72-9-554 Flush-Mounted PETG Corner Guards, 2" Wing x 9', 90°

84.7

Pawling® CGPFT-72-9-554 Flush-Mounted PETG Corner Guards, 2" Wing x 9', 90°

Item #: WBB1405645

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Silver Gray
  • Silkworm
  • Black
  • Ivory
  • Brown
  • Mission White
  • Sage Green
  • Cappuccino
  • Alexis Blue
  • Tan
  • Gray
  • Khaki Brown

Mission White

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pawling® CGPFT-72-9-554 Flush-Mounted PETG Corner Guards, 2" Wing x 9', 90°

1 or 2 hour fire rated 2" wing vinyl corner guard.

Product Specifications

  • RETAINER MATERIALAluminum
  • SERIESPro-Tek NXT
  • COLORMission White
  • PROTECTIONMedium-Heavy
  • LENGTH INCHES2 Wing
  • COVER MATERIALPETG
  • MANUFACTURER PART NUMBERCGPFT-72-9-554
  • BRANDPawling
  • HEIGHT INCHES108
  • HEIGHT FEET9
  • MOUNTINGFlush Mounted Fire Rated Retainer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pawling® CGPFT-72-9-554 Flush-Mounted PETG Corner Guards, 2" Wing x 9', 90°

Pawling® CGPFT-72-9-554 Flush-Mounted PETG Corner Guards, 2" Wing x 9', 90°

Item #: WBB1405645

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant