Surface Mounted Corner Guard 135°, 3'' Wings, 4'H W/Caps, Linen WH
Write a Review
|
Questions & Answers (0)
Product Description
Surface Mounted Corner Guard 135°, 3'' Wings, 4'H W/Caps, Linen WH
CG-135R's vinyl retainer provides the same level of protection as the original CG-135 with aluminum retainer. It falls under different but equal LEED qualifications, and weighs less per foot, for considerable savings in shipping costs for high quantities.
CG-135R's vinyl retainer provides the same level of protection as the original CG-135 with aluminum retainer. It falls under different but equal LEED qualifications, and weighs less per foot, for considerable savings in shipping costs for high quantities.
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 ft |
| Wing Size | 3 in |
Product Details
| Type | Vinyl |
| Interior or Exterior Use | Interior |
| Retainer Material | Recycled Vinyl |
| Color | Linen White |
| Angle | 135 |
| Style | Surface Mounted Corner Guard |
| Mounting Location | Drilling |
| Material | Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | CG-135R-4-301 |
| Number of Top/Bottom Caps | 2 |
| Cover Material | Vinyl |
| Brand | Pawling |