Take 15% off your entire order!

Offer applied at checkout

Kick Plate Made From .060" Pvc Sheet, 24" X 48", Stormy Blue - Pkg Qty 2

Kick Plate Made From .060" Pvc Sheet, 24" X 48", Stormy Blue - Pkg Qty 2

Item #: WBB710316

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.95 ea.

Price: $103.90 / Pkg of 2

Save $5.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kick Plate Made From .060" PVC Sheet, 24" x 48", Stormy Blue

Let your creativity reign. Protect your door's most vulnerable area while utilizing color and artistic flare to create a customized, one-of-a-kind kick plate. Also available in .040" thickness (KPV-40). Can be customized with one or two bends to wrap around and protect the door edge as well.

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERKPV 60 382 Up to 24 x 48
  • WIDTH INCHES48
  • HEIGHT INCHES24
  • THICKNESS INCHES0.06
  • COLORStormy Blue
  • PACKAGE QUANTITY2
  • DESCRIPTIONKick Plate
  • MOUNTINGAdhesive
  • PROTECTIONMedium
  • TYPEPVC
  • USE - INTERIOR/EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Kick Plate Made From .060" Pvc Sheet, 24" X 48", Blue Bird - Pkg Qty 2

Item #: B710871

Not Yet Rated

Usually ships in 21 to 24 days

$103.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kick Plate Made From .060" Pvc Sheet, 24" X 48", Stormy Blue - Pkg Qty 2

Kick Plate Made From .060" Pvc Sheet, 24" X 48", Stormy Blue - Pkg Qty 2

Item #: WBB710316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant