Push Plate, 4" x 16", Satin - J 4626
Write a Review
|
Questions & Answers (0)
Product Description
Push Plate, 4" x 16", Satin. Use with All Manufacturers.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 4 in |
| Panel Or Post Size | All |
| Thickness | 1/32 in |
Product Details
| Type | Plate |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Push Plate, 4" x 16", Satin |
| Color | Satin |
| Compatible Partition Part/Model Number | All |
| Manufacturers Part Number | J 4626 |
| Brand | Sentry Supply |