Sculpted Wall Guards

Pawling 5" Crescent Shaped Wall Guards
| Compare | Image | Type | Height | Length | Depth | Color | Protection | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Vinyl | 5 in | 12 ft | 1-1/16 in | Gray | Heavy | WBB733218 | $96.95 | ||
![]() | Vinyl | 5 in | 12 ft | 1-1/16 in | Gray | Heavy | WBB733192 | $84.95 |

Pawling Rounded Accent Rails - 1-1/8"H x 12'L

Pawling Rounded Accent Rails - 2"H x 12'L
Related Products
4" X 96" Rub Rail, .040" Thick, Linen White Use our 0.040" thick wall covering to create our rub rails. Available in 60 standard colors as well as custom options, these Class A fire rated rub rails provide thin yet strong protection for areas where chairs, desks, and other objects may create stress on walls.
Maximize your merchandising and service capabilities with the New Age Industrial 52861BLACK Merchandising Cart, a versatile "Comfort Cart" or "Share Cart" perfect for displaying and serving cold food items. This heavy-duty, all-welded aluminum cart features a sleek black powder-coated finish for lasting durability and visual appeal. It includes two full-size, HACCP compliant drop-in cold food pans, ensuring safe and efficient service of chilled products. The cart boasts a convenient top bolt-on signage rail, allowing for easy customization with branding or daily specials to capture ...
Create a modular system to protect equipment, inventory, and individuals from damage or injury with this powder coat black structural guard rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Bolt-On style posts are sold separately and are designed for permanent installation. If adding a rail to an existing rail and post section, only a single post is needed.
Treston power rails come with a range of features designed to meet the diverse needs of our customers. These power rails are UL Listed, ensuring compliance with safety standards (surge protection certification currently pending). Power rails are available in a variety of sizes including M20, M30, M36, M40, M48, M53, M60, and M72, making them a perfect fit for expanding the length of our upright bays. They are designed for convenience, featuring built-in mounting brackets that eliminate the need for assembly. All of our power rails come with a 1-year warranty, ensuring peace of mind and ...
EB-8 is made from flexible vinyl to provide durable corner protection for carts, cabinetry, and countertops. Available in a variety of colors.




