4" X 96" Rub Rail, .040" Thick, Linen White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
4" X 96" Rub Rail, .040" Thick, Linen White
Use our 0.040" thick wall covering to create our rub rails. Available in 60 standard colors as well as custom options, these Class A fire rated rub rails provide thin yet strong protection for areas where chairs, desks, and other objects may create stress on walls.
Use our 0.040" thick wall covering to create our rub rails. Available in 60 standard colors as well as custom options, these Class A fire rated rub rails provide thin yet strong protection for areas where chairs, desks, and other objects may create stress on walls.
PRICE
$111.00 Sold in packages of 6 / $18.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Height | 4" |
| Thickness | 0.04 in |
Product Details
| Type | PVC |
| Interior or Exterior Use | Interior |
| Color | Linen White |
| Protection | Medium |
| Mounting Location | Adhesive |
| Material | Vinyl |
| Package Quantity | EACH MUST BE ORDERED IN MULTIPLES OF 6 PER COLOR |
| Description | Rub Rail |
| Manufacturers Part Number | CR-44-8-301 |
| Brand | Pawling |