Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pawling

Model # :WBB711333

MPN #: CR-48-8-289

8" X 96" Rub Rail, .040" Thick, Pearl Gray - Pkg Qty 3

Product Description
Uuse our 0.040" thick wall covering to create our rub rails. Available in 60 standard colors as well as custom options, these Class A fire rated rub rails provide thin yet strong protection for areas where chairs, desks, and other objects may create stress on walls. Adhesive not included.

PRICE
$72.75  Sold in packages of 3 / $24.25 ea

Min. purchase quantity is 2
2
2
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Height8 in
Thickness0.04 in

Product Details

TypePVC
Interior or Exterior UseInterior
ColorPearl Gray
ProtectionMedium
Mounting LocationAdhesive
MaterialVinyl
Package QuantityEACH MUST BE ORDERED IN MULTIPLES OF 3 PER COLOR
DescriptionRub Rail
Manufacturers Part NumberCR-48-8-289
BrandPawling