Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roller Covers

120 Results

Painter Roller Covers

Painter Roller Covers
Paint roller covers ensure smooth and even paint coverage on various surfaces. They're available in different lengths and styles, including foam, shed-resistant, and high-density options to meet specific painting needs. Ideal for interior, drywall, and trim jobs, these roller covers provide excellent paint pickup and release.
CompareImageLengthMaterialNapPackage QuantityBrandModel #Price
RollerLite 9" x 3/8" 100% Polyester Roller Covers - Package of 24 Roller Covers
9 in
Polyester
3/8"
24
RollerLite
WBB2182486$43.95
RollerLite 9" x 3/8" High-Capacity Foam Roller Cover, 30/Case - 9FM038
9 in
Foam
3/8"
30
RollerLite
WBB2182480$77.95
Master Painter 9" Professional Roller Cover, 3/8" Nap, Woven, Semi Smooth, 3 Pack - 149299
9 in
Woven
3/8"
3
Master Painter
WBB2095098$13.25
RollerLite 4" x 3/8" Medium Density Polyester Roller Cover, 24/Case - 4AP038
4 in
-
3/8"
24
RollerLite
WBB1780230$35.95
RollerLite 9" x 3/8" Microfiber Roller Cover, 24/Case - 9MF8038
9 in
Microfiber
3/8"
24
RollerLite
WBB1780270$78.95
RollerLite 3" x 1/4" Shed-Resistant Motech Mini Roller Covers, 2/Pack 12/Case - 3EMT025D
3 in
Dralon
1/4"
12
RollerLite
WBB2182572$21.75
RollerLite 9" x 3/4" High-Density Polyester Fabric Roller Cover, 24/Case - 9SC075
9 in
-
3/4"
24
RollerLite
WBB1780303$46.95
RollerLite 4" x 3/8" High-Density Polyester Fabric Roller Cover, 24/Case - 4SC038
2 in
-
3/8"
24
RollerLite
WBB1780221$26.95
RollerLite 3" Rounded Foam Mini Roller Covers, 2/Pack 12/Case - 3FOAMQD
3 in
Foam
-
24
RollerLite
WBB2182609$23.75
Purdy® Lmc Golden Eagle 4" X 1/2" 140786604 - Pkg Qty 24
4 in
High Density Polyester
1/2"
24
Purdy
WBB866307as low as

$7.70 ea.

Save $0.70 (8%)
Showing 1-10 of 105 results

Roller Frames with Roller Covers

Roller Frames with Roller Covers
These durable roller frames and high-quality covers are designed for easy attachment and excellent control, and feature a unique grip handle and adjustable extension pole. Roller frames and covers are available in various styles and sizes.
Showing 1-10 of 15 results