Take 15% off your entire order!

Offer applied at checkout

Black XX Garolite Sheet - 1/8" Thick x 24" Wide x 24" Long

Black XX Garolite Sheet - 1/8" Thick x 24" Wide x 24" Long

Item #: WBB2356734

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Black XX Garolite Sheet - 1/8" Thick x 24" Wide x 24" Long

Grade XX Garolite is composed of a paper base impregnated with a phenolic resin binder. It has good electric strength properties with fair mechanical strength. Outstanding for use as template material or backup material.

Product Specifications

  • WIDTH FEET2
  • TEMPERATURE RANGE280° F
  • HARDNESSRockwell M100
  • COLOR FINISHBlack
  • THICKNESS INCHES1/8
  • WIDTH INCHES24
  • GRADEXX
  • LENGTH INCHES24
  • MANUFACTURERS PART NUMBERBULK-CS-GXXB-16
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)16000
  • LENGTH FEET2
  • MATERIALXX Garolite
  • DESCRIPTIONBlack XX Garolite Sheet
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPESheet
  • DENSITY.048 lbs / cu. in.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

XX Garolite Sheet - 1/8" Thick x 24" Wide x 48" Long

Item #: B2320411

Not Yet Rated

Usually ships in 3 to 6 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Black XX Garolite Sheet - 1/8" Thick x 24" Wide x 24" Long

Black XX Garolite Sheet - 1/8" Thick x 24" Wide x 24" Long

Item #: WBB2356734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant