Take 15% off your entire order!

Offer applied at checkout

LE Garolite Bar - 1" Thick x 1" Wide x 24" Long

LE Garolite Bar - 1" Thick x 1" Wide x 24" Long

Item #: WBB2357132

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.28 up to 8% OFF

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

LE Garolite Bar - 1" Thick x 1" Wide x 24" Long

Grade LE Garolite is composed of a continuous cotton woven cloth impregnated with a phenolic resin binder. It is widely used for it's mechanical properties. It contains a fine weave linen which allows for machining more intricate details, like gear and teeth.

Product Specifications

  • HARDNESSRockwell M100
  • TEMPERATURE RANGE250° F
  • COLOR FINISHBrown
  • THICKNESS INCHES1
  • WIDTH INCHES1
  • GRADELE
  • LENGTH INCHES24
  • MANUFACTURERS PART NUMBERBULK-CS-GLE-75
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)12000
  • LENGTH FEET2
  • DESCRIPTIONLE Garolite Bar
  • MATERIALLE Garolite
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPEBar
  • DENSITY.051 lbs / cu. in.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

LE Garolite Bar - 1/2" Thick x 1" Wide x 48" Long

Item #: B2362986

Not Yet Rated

Usually ships in 2 to 5 days

$15.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LE Garolite Bar - 1" Thick x 1" Wide x 24" Long

LE Garolite Bar - 1" Thick x 1" Wide x 24" Long

Item #: WBB2357132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant