USA Sealing Polycarbonate Bar 24"L x 2"W x 1/2" Thick, Clear, Antistatic
Write a Review
|
Questions & Answers (0)
Product Description
Polycarbonate has excellent impact strength and clarity. It is commonly used in signs, windows, and machine guards. This grade of polycarbonate is anti-static, making it a good choice for applications where static discharge is a concern such as those involving sensitive equipment or moving parts.
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 2 in |
| Thickness | 1/2 in |
| Tensile Strength | 9500 |
| Density | 0.043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Clear |
| Temperature Range | -40˚ to 240˚ °F |
| Material | Polycarbonate |
| Description | Anti-Static Polycarbonate Plastic Bar No Adhesive |
| Hardness | Rockwell R120 |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-PC-ESD-133 |
| Backing Type | Plain |
| Impact Strength | 16.0 ft.-lbs./in. |
| Grade | Antistatic |
| Shape | Bar |
| Brand | USA Sealing |