Take 15% off your entire order!

Offer applied at checkout

EPDM Foam Sheet with Acrylic Adhesive - 1/4" Thick x 36" Wide x 12" Long

EPDM Foam Sheet with Acrylic Adhesive - 1/4" Thick x 36" Wide x 12" Long

Item #: WBB2355905

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$53.10 up to 8% OFF

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

EPDM Foam Sheet with Acrylic Adhesive - 1/4" Thick x 36" Wide x 12" Long

EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.

Product Specifications

  • WIDTH FEET3
  • COLOR FINISHBlack
  • THICKNESS INCHES1/4
  • WIDTH INCHES36
  • LENGTH INCHES12
  • MANUFACTURERS PART NUMBERZUSAESR-354
  • TEXTURESmooth
  • UV RESISTANCEExcellent
  • FLAME RETARDANTYes
  • OIL RESISTANCEPoor
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-90° to 275° F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)70
  • BACKING TYPEAcrylic Adhesive
  • FINISHSmooth
  • MATERIALEPDM
  • ADHESIVE TEMPERATURE RANGE-30° to 230° F
  • SHAPESheet
  • DENSITY18 lbs / cu. ft.
  • GRADEStandard
  • FIRMNESSMedium (9 - 13 psi)
  • CELL TYPEClosed Cell
  • LENGTH FEET1
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)11 psi
  • FLAME SPECSFMVSS-302
  • CERTIFICATIONSASTM D1056 2A3, FMVSS-302
  • DESCRIPTIONEPDM Foam Sheet with Acrylic Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Soft EPDM Foam Sheet with Acrylic Adhesive - 1/4" Thick x 36" Wide x 12" Long

Item #: B2362590

Not Yet Rated

Usually ships in 2 to 5 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EPDM Foam Sheet with Acrylic Adhesive - 1/4" Thick x 36" Wide x 12" Long

EPDM Foam Sheet with Acrylic Adhesive - 1/4" Thick x 36" Wide x 12" Long

Item #: WBB2355905

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant