Take 15% off your entire order!

Offer applied at checkout

Fire Retardant Neoprene Foam Sheet with Acrylic Adhesive - 1/8" Thick x 12" Wide x 36" Long

Fire Retardant Neoprene Foam Sheet with Acrylic Adhesive - 1/8" Thick x 12" Wide x 36" Long

Item #: WBB2363243

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.00 up to 9% OFF

Price: $23.75

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Fire Retardant Neoprene Foam Sheet with Acrylic Adhesive - 1/8" Thick x 12" Wide x 36" Long

Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment. This neoprene is lighter and easier to compress than other Neoprene foams. It is also UL listed for flame retardance.

Product Specifications

  • WIDTH FEET1
  • COLOR FINISHBlack
  • THICKNESS INCHES1/8
  • WIDTH INCHES12
  • LENGTH INCHES36
  • MANUFACTURERS PART NUMBERZUSANSR-FR-237
  • TEXTURESmooth
  • UV RESISTANCEGood
  • FLAME RETARDANTYes
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-70° to 200° F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)60
  • BACKING TYPEAcrylic Adhesive
  • FINISHSmooth
  • MATERIALNeoprene
  • ADHESIVE TEMPERATURE RANGE-30° to 230° F
  • SHAPESheet
  • DENSITY10 lbs / cu. ft.
  • GRADEFire Retardant
  • FIRMNESSExtra Soft (0 - 4 psi)
  • CELL TYPEClosed Cell
  • LENGTH FEET3
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)3 psi
  • FLAME SPECSUL 94 HF-1
  • CERTIFICATIONSASTM D1056 2C1, UL 94 HF-1
  • DESCRIPTIONFire Retardant Neoprene Foam Sheet with Acrylic Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fire Retardant Neoprene Foam Sheet No Adhesive - 1/8" Thick x 12" Wide x 36" Long

Item #: B2363244

Not Yet Rated

Usually ships in 2 to 5 days

$20.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Retardant Neoprene Foam Sheet with Acrylic Adhesive - 1/8" Thick x 12" Wide x 36" Long

Fire Retardant Neoprene Foam Sheet with Acrylic Adhesive - 1/8" Thick x 12" Wide x 36" Long

Item #: WBB2363243

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant