Take 15% off your entire order!

Offer applied at checkout

Soft EPDM Foam Sheet with Acrylic Adhesive - 3/16" Thick x 12" Wide x 12" Long

Soft EPDM Foam Sheet with Acrylic Adhesive - 3/16" Thick x 12" Wide x 12" Long

Item #: WBB2359186

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.30 up to 9% OFF

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Soft EPDM Foam Sheet with Acrylic Adhesive - 3/16" Thick x 12" Wide x 12" Long

EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.

Product Specifications

  • WIDTH FEET1
  • COLOR FINISHBlack
  • THICKNESS INCHES3/16
  • WIDTH INCHES12
  • LENGTH INCHES12
  • MANUFACTURERS PART NUMBERZUSAESR-S-147
  • TEXTURESmooth
  • UV RESISTANCEExcellent
  • FLAME RETARDANTYes
  • OIL RESISTANCEPoor
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-90° to 275° F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)60
  • BACKING TYPEAcrylic Adhesive
  • FINISHSmooth
  • MATERIALEPDM
  • ADHESIVE TEMPERATURE RANGE-30° to 230° F
  • SHAPESheet
  • DENSITY12 lbs / cu. ft.
  • GRADEStandard
  • FIRMNESSExtra Soft (0 - 4 psi)
  • CELL TYPEClosed Cell
  • LENGTH FEET1
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)4 psi
  • FLAME SPECSFMVSS-302
  • CERTIFICATIONSASTM D1056 2A1, FMVSS-302
  • DESCRIPTIONSoft EPDM Foam Sheet with Acrylic Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Soft EPDM Foam Sheet No Adhesive - 3/16" Thick x 12" Wide x 12" Long

Item #: B2359269

Not Yet Rated

Usually ships in 2 to 5 days

$10.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Soft EPDM Foam Sheet with Acrylic Adhesive - 3/16" Thick x 12" Wide x 12" Long

Soft EPDM Foam Sheet with Acrylic Adhesive - 3/16" Thick x 12" Wide x 12" Long

Item #: WBB2359186

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant