discount codeFree shipping over 300

Applied at checkout

Viton Foam Sheet No Adhesive - 1/8" Thick x 12" Wide x 12" Long

Viton Foam Sheet No Adhesive - 1/8" Thick x 12" Wide x 12" Long

Item #: WBB2308443

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $130.95

Quantity

Popular item in this category

Viton Foam Sheet No Adhesive - 1/2" Thick x 6" Wide x 6" Long

Usually ships in 3 to 6 days

Not Yet Rated

$111.95

Customers Also Viewed

Viton Foam Sheet No Adhesive - 1/8" Thick x 12" Wide x 12" Long

Viton is the most chemical resistant foam and can withstand extreme temperatures. It is the go to choice for the most extreme of applications.

Product Specifications

  • COLOR FINISHBlack
  • WIDTH INCHES12
  • GRADEStandard
  • TEXTURESmooth
  • MANUFACTURERS PART NUMBERZUSAVFS2
  • UV RESISTANCEExcellent
  • FLAME RETARDANTNo
  • HEIGHT INCHES1/8
  • OIL RESISTANCEExcellent
  • CHEMICAL RESISTANCEExcellent
  • FIRMNESSSoft
  • MATERIAL TEMPERATURE RANGE-15°F to 400°F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)100
  • CELL TYPEClosed Cell
  • LENGTH FEET1
  • BACKING TYPEPlain
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)7
  • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
  • DESCRIPTIONViton Foam No Adhesive
  • MATERIALViton
  • SHAPESheet
  • DENSITY15 Lbs / Cu. Ft.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Viton Foam Sheet No Adhesive - 1/8" Thick x 12" Wide x 12" Long

Viton Foam Sheet No Adhesive - 1/8" Thick x 12" Wide x 12" Long

Item #: WBB2308443

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top