Take 15% off your entire order!

Offer applied at checkout

ABS Plastic Bar - 1/16" Thick x 4" Wide x 12" Long

ABS Plastic Bar - 1/16" Thick x 4" Wide x 12" Long

Item #: WBB2359478

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1-1/2
  • 3/8
  • 3/4
  • 1/2
  • 1/8
  • 1/4
  • 1/16
  • 1
  • 2

1/16

$4.86 up to 9% OFF

Price: $4.42

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

ABS Plastic Bar - 1/16" Thick x 4" Wide x 12" Long

Due to its ability to resist breaking upon impact, ABS is a common choice for protective applications such as equipment housings.

Product Specifications

  • TEMPERATURE RANGE-40° to 210° F
  • HARDNESSRockwell R105
  • COLOR FINISHBeige
  • THICKNESS INCHES1/16
  • BACKING STYLEPlain
  • WIDTH INCHES4
  • LENGTH INCHES12
  • MANUFACTURERS PART NUMBERBULK-PS-ABS-176
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)6000
  • LENGTH FEET1
  • DESCRIPTIONABS Plastic Bar
  • MATERIALABS
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPEBar
  • BRANDUSA Sealing
  • DENSITY.038 lbs / cu. in.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ABS Plastic Bar - 1/16" Thick x 4" Wide x 12" Long

ABS Plastic Bar - 1/16" Thick x 4" Wide x 12" Long

Item #: WBB2359478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant