Take 15% off your entire order!

Offer applied at checkout

Black Acetal Plastic Bar - 1/4" Thick x 1/4" Wide x 24" Long

Black Acetal Plastic Bar - 1/4" Thick x 1/4" Wide x 24" Long

Item #: WBB2359720

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.34 up to 9% OFF

Price: $3.95

Save $0.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Black Acetal Plastic Bar - 1/4" Thick x 1/4" Wide x 24" Long

Acetal is a versatile material best known for its wear and moisture resistance. It also has a slippery surface, high strength, and good machinability.

Product Specifications

  • TEMPERATURE RANGE-40° to 240° F
  • HARDNESSRockwell M90
  • COLOR FINISHBlack
  • THICKNESS INCHES1/4
  • BACKING STYLEPlain
  • WIDTH INCHES1/4
  • LENGTH INCHES24
  • MANUFACTURERS PART NUMBERBULK-PS-ACB-981
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)8500
  • LENGTH FEET2
  • DESCRIPTIONBlack Acetal Plastic Bar
  • MATERIALAcetal
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPEBar
  • BRANDUSA Sealing
  • DENSITY.051 lbs / cu. in.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Black Acetal Plastic Bar - 1/16" Thick x 1/4" Wide x 24" Long

Item #: B2364776

Not Yet Rated

Usually ships in 2 to 5 days

$3.15

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Black Acetal Plastic Bar - 1/4" Thick x 1/4" Wide x 24" Long

Black Acetal Plastic Bar - 1/4" Thick x 1/4" Wide x 24" Long

Item #: WBB2359720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant