Take 15% off your entire order!

Offer applied at checkout

Cast Acrylic Plastic Tube - 2-1/2" ID x 3" OD x 6 Ft. Long

Cast Acrylic Plastic Tube - 2-1/2" ID x 3" OD x 6 Ft. Long

Item #: WBB2357606

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$341.50 up to 9% OFF

Price: $310.95

Save $15.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Cast Acrylic Plastic Tube - 2-1/2" ID x 3" OD x 6 Ft. Long

Cast Acrylic is optically clear, strong, and moisture resistant. It is commonly machined into tanks and windows.

Product Specifications

  • TEMPERATURE RANGE50° to 210° F
  • HARDNESSRockwell M95
  • COLOR FINISHClear
  • WALL THICKNESS INCHES1/4
  • BACKING STYLEPlain
  • INSIDE DIAMETER INCHES2-1/2
  • LENGTH INCHES72
  • MANUFACTURERS PART NUMBERBULK-PT-CAC-8
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)8000
  • LENGTH FEET6
  • DESCRIPTIONCast Acrylic Plastic Tube
  • MATERIALCast Acrylic
  • CERTIFICATION/APPROVALUL 94 HB
  • OUTSIDE DIAMETER INCHES3
  • SHAPETube
  • BRANDUSA Sealing
  • DENSITY.043 lbs / cu. in.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Cast Acrylic Plastic Tube - 5-1/2" ID x 6" OD x 6 Ft. Long

Item #: B2364143

Not Yet Rated

Usually ships in 2 to 5 days

$329.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cast Acrylic Plastic Tube - 2-1/2" ID x 3" OD x 6 Ft. Long

Cast Acrylic Plastic Tube - 2-1/2" ID x 3" OD x 6 Ft. Long

Item #: WBB2357606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant