Take 15% off your entire order!

Offer applied at checkout

HDPE Plastic Bar - 1/16" Thick x 3" Wide x 12" Long

HDPE Plastic Bar - 1/16" Thick x 3" Wide x 12" Long

Item #: WBB2359387

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.92 up to 9% OFF

Price: $3.57

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

HDPE Plastic Bar - 1/16" Thick x 3" Wide x 12" Long

HDPE has good impact and moisture resistance. It is has good machinability and is often used to make plugs and seals.

Product Specifications

  • TEMPERATURE RANGE-230° to 190° F
  • HARDNESS60D
  • COLOR FINISHOpaque White
  • THICKNESS INCHES1/16
  • BACKING STYLEPlain
  • WIDTH INCHES3
  • LENGTH INCHES12
  • MANUFACTURERS PART NUMBERBULK-PS-PE-211
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)4000
  • LENGTH FEET1
  • DESCRIPTIONHDPE Plastic Bar
  • MATERIALHDPE
  • CERTIFICATION/APPROVALFDA, UL 94 HB
  • SHAPEBar
  • BRANDUSA Sealing
  • DENSITY.035 lbs / cu. in.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

HDPE Plastic Bar - 1/16" Thick x 1/2" Wide x 48" Long

Item #: B2364789

Not Yet Rated

Usually ships in 2 to 5 days

$3.39

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HDPE Plastic Bar - 1/16" Thick x 3" Wide x 12" Long

HDPE Plastic Bar - 1/16" Thick x 3" Wide x 12" Long

Item #: WBB2359387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant