Take 15% off your entire order!

Offer applied at checkout

AIN Plastics PVC Plastic Tube Stock, Schedule 80, 8 in. Dia. x 60 in. L, Grey

AIN Plastics PVC Plastic Tube Stock, Schedule 80, 8 in. Dia. x 60 in. L, Grey

Item #: WBB1729252

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $142.95

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics PVC Plastic Tube Stock, Schedule 80, 8 in. Dia. x 60 in. L, Grey

AIN Plastics PVC tubes offer excellent corrosion and weather resistance. They are ideal for numerous applications including chemical processing, high purity applications, water and waste water treatment, potable water systems, agricultural, irrigation, plating, and many other industrial applications involving corrosive fluid transfer. These pipes have a temperature range of 0°-140°F and a tensile strength of 7,450 PSI. Dimensions: 8" diameter, 60" length, and comes in a Grey color.

Features:
  • Generally resistant to most acids, bases, salts, aliphatic solutions, oxidants, and halogens
  • Pipe exhibits excellent physical properties and flammability characteristics

Product Specifications

  • TEMPERATURE RANGE0°-140°F
  • SCHEDULE80
  • DIAMETER INCHES8
  • COLOR FINISHGrey
  • WALL THICKNESS INCHES5/16
  • INSIDE DIAMETER INCHES7-15/16
  • LENGTH INCHES60
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)7450
  • LENGTH TOLERANCE INCHES+/-0.250
  • OUTSIDE DIAMETER INCHES8-5/8
  • CONSTRUCTIONPVC
  • BRANDAin Plastics
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics PVC Plastic Tube Stock, Schedule 80, 1-1/2 in. Dia. x 60 in. L, Grey

Item #: B1729273

Not Yet Rated

Usually ships in 5 to 8 days

$151.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics PVC Plastic Tube Stock, Schedule 80, 8 in. Dia. x 60 in. L, Grey

AIN Plastics PVC Plastic Tube Stock, Schedule 80, 8 in. Dia. x 60 in. L, Grey

Item #: WBB1729252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant