Take 15% off your entire order!

Offer applied at checkout

Buna-N Rubber Roll No Adhesive - 40A - 1" Thick x 12" Wide x 10 Ft. Long

Buna-N Rubber Roll No Adhesive - 40A - 1" Thick x 12" Wide x 10 Ft. Long

Item #: WBB2358825

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $532.00

$88.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Buna-N Rubber Roll No Adhesive - 40A - 1" Thick x 12" Wide x 10 Ft. Long

Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

Product Specifications

  • WIDTH FEET1
  • COLOR FINISHBlack
  • DUROMETER40A
  • THICKNESS INCHES1
  • WIDTH INCHES12
  • BACKING STYLEPlain
  • GRADEStandard
  • LENGTH INCHES120
  • MANUFACTURERS PART NUMBERBULK-RS-H40-297
  • UV RESISTANCEFair
  • OIL RESISTANCEExcellent
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30° to 250° F
  • SPECIFICATIONSASTM D2000 BF 407
  • COMPRESSION SET0.33
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)1000
  • TEAR STRENGTH20 N/mm
  • LENGTH FEET10
  • DESCRIPTIONBuna-N Rubber Roll No Adhesive
  • MATERIALBuna-N
  • SHAPERoll
  • DENSITY1.50 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

High Strength Buna-N Rubber Roll No Adhesive - 40A - 1/16" Thick x 36" Wide x 30 Ft. Long

Item #: B2364863

Not Yet Rated

Usually ships in 2 to 5 days

$404.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Buna-N Rubber Roll No Adhesive - 40A - 1" Thick x 12" Wide x 10 Ft. Long

Buna-N Rubber Roll No Adhesive - 40A - 1" Thick x 12" Wide x 10 Ft. Long

Item #: WBB2358825

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant