Take 15% off your entire order!

Offer applied at checkout

FDA Silicone Rubber Strip No Adhesive - 60A - 1/4" Thick x 1/4" Wide x 10 ft. Long

FDA Silicone Rubber Strip No Adhesive - 60A - 1/4" Thick x 1/4" Wide x 10 ft. Long

Item #: WBB2327321

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.80

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

FDA Silicone Rubber Strip No Adhesive - 60A - 1/4" Thick x 1/4" Wide x 10 ft. Long

This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds. It is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone has excellent weathering properties.

Product Specifications

  • DUROMETER60A
  • COLOR FINISHRed
  • THICKNESS INCHES1/4
  • BACKING STYLEPlain
  • WIDTH INCHES1/4
  • GRADEFood
  • MANUFACTURERS PART NUMBERBULK-RS-S60-87
  • UV RESISTANCEExcellent
  • OIL RESISTANCEFair
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-80°F to 500°F
  • SPECIFICATIONSASTM D2000 GE 607, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A & 2B
  • COMPRESSION SET0.2
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH1000 PSI
  • TEAR STRENGTH17 N/mm
  • LENGTH FEET10
  • DESCRIPTIONFDA Silicone Rubber Strip No Adhesive
  • MATERIALSilicone
  • ADHESIVE TEMPERATURE RANGE--
  • SHAPEStrip
  • BRANDUSA Sealing
  • DENSITY1.25 g/cm3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Silicone Rubber Strip No Adhesive - 40A - 1/32" Thick x 1/2" Wide x 10 Ft. Long

Item #: B2364645

Not Yet Rated

Usually ships in 2 to 5 days

$7.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FDA Silicone Rubber Strip No Adhesive - 60A - 1/4" Thick x 1/4" Wide x 10 ft. Long

FDA Silicone Rubber Strip No Adhesive - 60A - 1/4" Thick x 1/4" Wide x 10 ft. Long

Item #: WBB2327321

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant