Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2324718

MPN #: BULK-RS-V75-338

Viton™ Rubber Strip w/High Temp Adhesive, 36"L x 1"W x 1/8" Thick, 75A, Black

Product Description
Viton is the superior choice for applications that demand chemical resistance. It is also excellent for use at high temperatures and with oils.

PRICE
$73.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width1 in
Thickness1/8 in
Tensile Strength1000 psi
Density1.90 g/cm³
Tear Strength22 N/mm

Product Details

ColorBlack
Material Temperature Range-10 to 400 °F
Durometer75A
UV ResistanceGood
Compression Set0.25
MaterialViton
DescriptionViton Rubber Strip with High Temp Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-V75-338
Backing TypeHigh Temp Adhesive
GradeStandard
Chemical ResistanceExcellent
Oil ResistanceExcellent
Adhesive Temperature Range-100 to 500 °F
ShapeStrip
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 HK 707