
SBR is a good economical choice for general purpose use and offers good abrasion resistance.
Product Specifications
- WIDTH FEET3
- COLOR FINISHBlack
- DUROMETER75A
- THICKNESS INCHES1/16
- BACKING STYLEPlain
- GRADEStandard
- MANUFACTURERS PART NUMBERBULK-RS-SBR75-46
- UV RESISTANCEFair
- OIL RESISTANCEFair
- CHEMICAL RESISTANCEFair
- MATERIAL TEMPERATURE RANGE-45°F to 200°F
- SPECIFICATIONSASTM D2000 AA 706
- PACKAGE QUANTITY1
- COMPRESSION SET0.35
- TEAR STRENGTH18 N/mm
- TENSILE STRENGTH800 PSI
- LENGTH FEET4
- DESCRIPTIONSBR Rubber Roll No Adhesive
- MATERIALSBR
- SHAPERoll
- DENSITY1.45 g/cm3
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Silicone Rubber Strip with High Temp Adhesive - 40A - 1/32" Thick x 1/2" Wide x 10 Ft. Long
Item #: B2364752
Not Yet Rated
Usually ships in 2 to 5 days
$15.00

SBR Rubber Roll No Adhesive - 75A - 1/16" Thick x 36" Wide x 4 ft. Long
$19.75
- Product Information
- Customer Review
- Product Q&A
- Accessories